Zoro Homepage

Lambert 1 Light Pendant 12.5 In. Aged Brass

  • Mfr # 612-AGB

  • Zoro # G415451357


product price: $1,027.99
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
16 in
Length
12.5 in
Width
12.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612-AGB
Zoro #
G415451357
UPC #
806134136963
Country of Origin
China

Dimensions

Height
16 in
Length
12.5 in
Width
12.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Material
Brass
Lamp Included
N
Watts
100W
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.