Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lambert 1 Light Pendant 9.5 In. Aged Brass

  • Mfr # 609-AGB

  • Zoro # G815450868


product price: $788.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
12.5 in
Length
9.5 in
Width
9.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609-AGB
Zoro #
G815450868
UPC #
806134136925
Country of Origin
China

Dimensions

Height
12.5 in
Length
9.5 in
Width
9.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Material
Brass
Includes
Fixture, Hardware
Watts
75W
Lamp Included
N
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.