Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lapeer 1 Light Wall Sconce 5.5 In. Aged Brass

  • Mfr # 1291-AGB

  • Zoro # G215452011


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
5.5 in
Fixture Voltage
120V
Finish
Aged Brass
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1291-AGB
Zoro #
G215452011
UPC #
806134780807
Country of Origin
China

Dimensions

Height
14 in
Width
5.5 in
Length
5.5 in
Assembled Depth
8.5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Shade Color
Aged Brass
Lamp Included
N
Body Material
Brass
Includes
Fixture, Hardware
Watts
60W
Color
Aged Brass
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
No

Description

Fine silk pleated shades, crystal bobeches, and acrylic side-mounted planes along the arms make Lapeer a texturally rich and luxurious sconce. A faceted mirror backplate of cut crystal adds to the piece's grand allure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.