Zoro Homepage

Lapeer 1 Light Wall Sconce 5.5 In. Polished Nickel

  • Mfr # 1291-PN

  • Zoro # G815451872


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
5.5 in
Fixture Voltage
120V
Finish
Polished Nickel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1291-PN
Zoro #
G815451872
UPC #
806134780814
Country of Origin
China

Dimensions

Height
14 in
Width
5.5 in
Length
5.5 in
Assembled Depth
8.5 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
60W
Shade Color
Polished Nickel
Body Material
Brass
Lamp Included
N
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Color
Polished Nickel
Designer
Hudson Valley Lighting

Description

Fine silk pleated shades, crystal bobeches, and acrylic side-mounted planes along the arms make Lapeer a texturally rich and luxurious sconce. A faceted mirror backplate of cut crystal adds to the piece's grand allure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.