Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Larchmont 2 Light Wall Sconce 9.25 In. Historic Nickel

  • Mfr # 7802-HN

  • Zoro # G815451667


product price: $70.00
/ea

Key Features

Height
11.5 in
Width
9.25 in
Fixture Voltage
120V
Finish
Historic Nickel
Length
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7802-HN
Zoro #
G815451667
UPC #
806134115937
Country of Origin
China

Dimensions

Height
11.5 in
Width
9.25 in
Length
9.25 in
Assembled Depth
5 in

Details

Fixture Voltage
120V
Finish
Historic Nickel
Item
Wall Sconce
Body Material
Brass
Watts
60W
Shade Color
Historic Nickel
Includes
Fixture, Hardware
Lamp Included
N
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Socket Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.