Zoro Homepage

Latham 1 Light Flush Mount 14.75 In. Aged/Antique Distressed Bronze

  • Mfr # 4015-ADB

  • Zoro # G615450617


product price: $1,185.00
/ea
Free Shipping & Returns

Key Features

Length
14.75 in
Voltage
120V
Height
14 in
Watts
100W
Finish
Aged/antique Distressed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4015-ADB
Zoro #
G615450617
UPC #
806134880064
Country of Origin
China

Dimensions

Length
14.75 in
Width
14.75 in
Height
14 in

Details

Voltage
120V
Watts
100W
Finish
Aged/antique Distressed Bronze
Item
Flush Mount
Bulb Included
N
Body Material
Steel
Includes
Fixture, Hardware
Color
Aged/antique Distressed Bronze
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Latham offers a stunning update on a classic style. In two-tone finish or polished nickel, its ventilated holder and sPhilippineserical mounting pins are among its beautiful details.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.