Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latham 1 Light Pendant 14.75 In. Polished Nickel

  • Mfr # 4025-PN

  • Zoro # G115450827


product price: $525.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
17 in
Length
14.75 in
Width
14.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4025-PN
Zoro #
G115450827
UPC #
806134880514
Country of Origin
China

Dimensions

Height
17 in
Length
14.75 in
Width
14.75 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Watts
100W
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
1

Description

Latham offers a stunning update on a classic style. In two-tone finish or polished nickel, its ventilated holder and sPhilippineserical mounting pins are among its beautiful details.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.