Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laurenceston 3 Light Lantern 13 In. Gold Leaf

  • Mfr # 1603-GL

  • Zoro # G815449480


product price: $1,538.00
/ea
Free Shipping & Returns

Key Features

Color
Gold Leaf
Height
18.25 in
Length
13 in
Voltage
120V
Finish
Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1603-GL
Zoro #
G815449480
UPC #
806134909543
Country of Origin
Philippines

Dimensions

Height
18.25 in
Length
13 in
Width
13 in

Details

Color
Gold Leaf
Voltage
120V
Item
Lantern
Finish
Gold Leaf
Material
Iron
Includes
Fixture, Hardware
Lamp Included
N
Watts
8W
Battery Included
No
Socket Count
3
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

A modern interpretation of a traditional design, Laurenceston takes the shape of a classic lantern. The framework is wrapped in Abaca Rope for an elevated coastal feel. Utilizing the negative space, the candles cast light and shadows on the ceiling and walls. Available in two sizes with a Gold Leaf finish that adds a luxurious touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.