Zoro Homepage

Laval 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # 8424-AGB

  • Zoro # G815451353


product price: $353.00
/ea
Free Shipping & Returns

Key Features

Height
23.75 in
Width
4.75 in
Fixture Voltage
120V
Shade Color
Aged Brass
Watts
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8424-AGB
Zoro #
G815451353
UPC #
806134144081
Country of Origin
China

Dimensions

Height
23.75 in
Width
4.75 in
Length
4.75 in
Assembled Depth
6 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass
Watts
6W
Body Material
STEEL
Includes
Fixture, Hardware
Lamp Included
N
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
G9
Color
Aged Brass

Description

Nuage glass globes are the highlight of this modern statement sconce. Clear glass globes are etched on the inside creating a speckled opal glass interior that produces an understated yet gorgeous lighting effect. The globes are displayed on slender, curved arms in Aged Brass for a striking silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.