Zoro Homepage

Leeston 16 in. Table Lamp Aged Brass/Ceramic Moonstone Sand

  • Mfr # L4127-AGB/CMS

  • Zoro # G516024795


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Maximum Wattage
15W
Bulb Type
A19
Includes
Fixture, Hardware
Glass Color
Aged Brass/Ceramic Moonstone Sand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4127-AGB/CMS
Zoro #
G516024795
UPC #
806134957698
Country of Origin
Viet Nam

Dimensions

Height
27 in
Length
16 in
Width
16 in
Backplate Height (sconces only)
6 in
Backplate Width (sconces only)
4.25 in

Details

Number of Bulbs
1
Maximum Wattage
15W
Bulb Type
A19
Includes
Fixture, Hardware
Glass Color
Aged Brass/Ceramic Moonstone Sand
Finish
Aged Brass/Ceramic Moonstone Sand
Voltage
120 V
Item
Table Lamp
Switch
Full Range Dimmer On Socket
Material
Ceramic
Series
Leeston
Cable/Wire/Cord
120 in
Product Care
Clean with soft, damp cloth
Location Rating
UL Dry
Bulb Shape
E26 Medium Base

Description

Drawing inspiration from ancient Greek pottery, the Leeston family includes two geometric ceramic table lamps that appear carved from a larger block. The smaller lamp takes the shape of a perfect sphere, while the larger lamp features an oblong pill shape. Both are finished in soft matte glazes and topped with fresh white linen drum shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.