Zoro Homepage

Lettie 1 Light Flush Mount 10.75 In. Aged Brass

  • Mfr # 9411-AGB

  • Zoro # G215447307


product price: $490.00
/ea
Free Shipping & Returns

Key Features

Length
10.75 in
Width
10.75 in
Voltage
120V
Height
9 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9411-AGB
Zoro #
G215447307
UPC #
806134815462
Country of Origin
China

Dimensions

Length
10.75 in
Width
10.75 in
Height
9 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Bulb Included
N
Color
Aged Brass
Body Material
Steel
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

A demi-globe glass diffuser, clear on the inside, creates a stunning glow over any space. Spun metal swerves out in a funnel shape to meet the shade, making for an attractive silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.