
Levin 3 Light Chandelier in Aged Brass
Mfr # 7503-AGB
Zoro # G016223919
product price: $2,327.00
/ea
Free Shipping & Returns
Key Features
Lamp Base
E12 Candelabra Base
Housing Finish
Aged Brass
Voltage
120V
Bulb Included
No
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7503-AGB
Zoro #
G016223919
UPC #
806134983536
Country of Origin
China
Dimensions
Height
18.5 in
Width
40 in
Details
Lamp Base
E12 Candelabra Base
Housing Finish
Aged Brass
Voltage
120V
Item
Chandelier
Bulb Included
No
Material
Steel
Number of Lights
3
Bulb Type
B11
Fixture Wattage
10 W
Series
Levin
Includes
Fixture, Hardware
Location Rating
UL Damp
Description
Marrying botanical inspiration with modern design elements, the Levin chandelier creates an imaginative focal point. Its sprawling, plant-like silhouette features graceful, staggered arms that finish in a leaf-shaped, downward-facing head. The delicate metalwork is paired with specialty Remolino Blanco glass shades lit by LED. Available in 3 and 6-light configurations, this chandelier is finished with Aged Brass, adding a touch of luxury to the grand design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.