Zoro Homepage

Lewiston 3 Light Chandelier 24.5 In. White Plaster

  • Mfr # 1206-WP

  • Zoro # G815450325


product price: $2,327.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Fixture Wattage
8W
Finish
WHITE PLASTER
Bulb Included
N
Color
White Plaster
Width
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1206-WP
Zoro #
G815450325
UPC #
806134935603
Country of Origin
Philippines

Dimensions

Length
24.5 in
Width
24.5 in
Height
16.5 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
WHITE PLASTER
Bulb Included
N
Color
White Plaster
Material
Textile
Voltage
120V
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
3
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
No

Description

Intricately wrapped in white coconut shell beads, the enchanting Lewiston resembles an artifact pulled from the sea. Its gracefully looped arms form an oblong cage-like structure with a candle cluster nested inside. Suspended from a matching white chain, Lewiston is available in 6 and 8-light versions.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.