Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liberty 18 Light Chandelier 60 In. Polished Nickel

  • Mfr # 5060-PN

  • Zoro # G815452602


product price: $2,491.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
75W
Finish
Polished Nickel
Height
60 in
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5060-PN
Zoro #
G815452602
UPC #
806134797775
Country of Origin
China

Dimensions

Height
60 in
Length
60 in
Width
60 in

Details

Item
Chandelier
Fixture Wattage
75W
Finish
Polished Nickel
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
Color
Polished Nickel
Bulb Included
N
Socket Count
18
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No

Description

Liberty starts with a core of matte-black metal, banded round its middle with a flashing contrast from the piece's finish of choice-brass or nickel. Retro coil bulbs in ballooning clear glass create the primary light source; in larger models, tubular exposed-filament bulbs alternate. Cut-crystal discs and icy handcrafted glass adorn protruding rods, refracting the dazzling light in a thousand directions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.