Lindenwood 33.5 in. Chandelier Aged Brass

  • Mfr # 3434-AGB

  • Zoro # G116051429


product price:  $1,956.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Cord Length
120 in
Length
33.5 in
Fixture Wattage
10W
Chain Length
54 in Chain
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3434-AGB
Zoro #
G116051429
UPC #
806134957995
Country of Origin
Viet Nam

Dimensions

Cord Length
120 in
Length
33.5 in
Chain Length
54 in Chain
Width
33.5 in
Height
19.5 in

Details

Fixture Wattage
10W
Includes
Fixture, Hardware
Glass Color
Aged Brass
Lumens
125 Lumens
Item
Chandelier
Voltage
120 V
Lamp Type
B11
Series
Lindenwood
Material
Steel
CRI
90
Number of Lights
6
Finish
Aged Brass
Location Rating
UL Damp
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes

Description

Wrapped, woven, and precision-fitted elements elevate the traditional silhouette of Lindenwood. Creating an exciting conversation between natural and manmade elements, the Aged Brass metalwork supports grasscloth-covered stems and shades. Available as a 1-light sconce and a 6 and 9-light chandelier, Lindenwood fixtures layer well together in a contemporary space.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.