
Lindenwood 47.5 in. Chandelier Aged Brass
Mfr # 3448-AGB
Zoro # G816051408
product price: $2,688.00
/eaKey Features
Lamp Type
B11
Chain Length
54 in Chain
Voltage
120 V
Height
29.75 in
Includes
Fixture, Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3448-AGB
Zoro #
G816051408
UPC #
806134958015
Country of Origin
Viet Nam
Dimensions
Width
47.5 in
Chain Length
54 in Chain
Height
29.75 in
Cord Length
120 in
Length
47.5 in
Details
Lamp Type
B11
Voltage
120 V
Finish
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Number of Lights
9
Item
Chandelier
Glass Color
Aged Brass
Fixture Wattage
10W
Series
Lindenwood
Location Rating
UL Damp
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Description
Wrapped, woven, and precision-fitted elements elevate the traditional silhouette of Lindenwood. Creating an exciting conversation between natural and manmade elements, the Aged Brass metalwork supports grasscloth-covered stems and shades. Available as a 1-light sconce and a 6 and 9-light chandelier, Lindenwood fixtures layer well together in a contemporary space.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.