Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lindley 1 Light Chandelier 40 In. Polished Nickel

  • Mfr # 1938-PN

  • Zoro # G815452046


product price: $6,143.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
42W
Finish
Polished Nickel
Includes
Fixture, Hardware
Color
Polished Nickel
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1938-PN
Zoro #
G815452046
UPC #
806134026196
Country of Origin
China

Dimensions

Height
4.625 in
Width
40 in
Length
40 in

Details

Item
Chandelier
Fixture Wattage
42W
Finish
Polished Nickel
Includes
Fixture, Hardware
Color
Polished Nickel
Bulb Included
N
Material
Brass
Voltage
120V
Bulb Shape
Integrated LED
Socket Count
1
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.