Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lindley 1 Light Linear 50 In. Aged Brass

  • Mfr # 1950-AGB

  • Zoro # G315452034


product price: $3,774.00
/ea
Free Shipping & Returns

Key Features

Length
50 in
Width
5 in
Height
5 in
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1950-AGB
Zoro #
G315452034
UPC #
806134026165
Country of Origin
China

Dimensions

Length
50 in
Width
5 in
Height
5 in

Details

Item
Linear
Includes
Fixture, Hardware
Bulb Included
N
Watts
22W
Voltage
120V
Finish
Aged Brass
Product Care
Clean with soft, damp cloth
Socket Count
1
Battery Included
No
Bulb Shape
Integrated LED
Material
Brass
Color
Aged Brass
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.