Zoro Homepage

Lindley 1 Light Linear 50 In. Polished Nickel

  • Mfr # 1950-PN

  • Zoro # G915452045


product price: $3,020.00
/ea
Free Shipping & Returns

Key Features

Length
50 in
Width
5 in
Height
5 in
Includes
Fixture, Hardware
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1950-PN
Zoro #
G915452045
UPC #
806134026172
Country of Origin
China

Dimensions

Length
50 in
Width
5 in
Height
5 in

Details

Item
Linear
Finish
Polished Nickel
Includes
Fixture, Hardware
Bulb Included
N
Watts
22W
Voltage
120V
Material
Brass
Color
Polished Nickel
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.