Zoro Homepage

Lindley 4 Light Bath And Vanity 5 In. Aged Brass

  • Mfr # 1904-AGB

  • Zoro # G315452515


product price: $885.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
16 in
Length
5 in
Width
5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1904-AGB
Zoro #
G315452515
UPC #
806134026141
Country of Origin
China

Dimensions

Height
16 in
Length
5 in
Width
5 in
Depth
6.25 in

Details

Color
Aged Brass
Item
Bath and Vanity
Voltage
120V
Housing Material
Brass
Watts
12W
Bulb Included
N
Includes
Fixture, Hardware
Finish
Aged Brass
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Tier
4
Socket Count
4
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Battery Included
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.