Zoro Homepage

Lindley 6 Light Bath And Vanity 5 In. Polished Nickel

  • Mfr # 1906-PN

  • Zoro # G715452368


product price: $1,074.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
23.75 in
Length
5 in
Width
5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1906-PN
Zoro #
G715452368
UPC #
806134029272
Country of Origin
China

Dimensions

Height
23.75 in
Length
5 in
Width
5 in

Details

Color
Polished Nickel
Item
Bath and Vanity
Voltage
120V
Housing Material
Brass
Watts
23W
Includes
Fixture, Hardware
Bulb Included
N
Finish
Polished Nickel
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Tier
6
Socket Count
6
Battery Included
No
Product Care
Clean with soft, damp cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.