Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lithgow 1 Light Wall Sconce in Aged Brass Finish

  • Mfr # 5621-AGB

  • Zoro # G422646753


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Back Plate Shape
Round
Body Material
Brass
Fixture Dimension
10 in. W x 5.25 in. H
Finish
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5621-AGB
Zoro #
G422646753
UPC #
197292995333
Country of Origin
Viet Nam

Dimensions

Fixture Dimension
10 in. W x 5.25 in. H
Assembled Depth
10 in
Height
5.25 in
Width
10 in
Back Plate Dimension
4.75 in. W

Details

Power Source
Hardwired
Back Plate Shape
Round
Body Material
Brass
Finish
Aged Brass
Lamp Included
No
Fixture Voltage
120 V
Watts
9 W
Damp/Wet Rating
Damp
Slope Ceiling Adaptable
No
Item
Wall Sconce
Shade Color
Aged Brass
Dimmable
Yes
Number of Bulbs
1
Standards
UL Listed; cETL

Description

Old meets new in the swing-arm Lithgow sconce. This wall-mounted, antique-inspired design brings a timeless elegance to book nooks and bedsides. Finished in Aged Brass, the metal frame includes a swivel for more precise directional lighting. Thanks to efficient LED lamping, the shade is wide and shallow, providing a generous wash of light as Lithgow extends from the wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.