Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Livingston 1 Light Bath And Vanity 4.5 In. Aged Brass

  • Mfr # 550-AGB

  • Zoro # G615451324


product price: $490.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
13.75 in
Length
4.5 in
Width
4.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550-AGB
Zoro #
G615451324
UPC #
806134127879
Country of Origin
China

Dimensions

Height
13.75 in
Length
4.5 in
Width
4.5 in
Depth
4 in

Details

Color
Aged Brass
Item
Bath and Vanity
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Finish
Aged Brass
Watts
75W
Housing Material
Brass
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting

Description

Minimalism for the bath and vanity setting. Livingston mounts a long up-thrust rectangle diffuser on a ninety-degree arm. Unembellished backplate and arm are a singular smooth piece of cast metal, taking on a variety of characteristics throughout the fixture's available finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.