Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Livingston 1 Light Bath And Vanity 4.5 In. Old Bronze

  • Mfr # 550-OB

  • Zoro # G115451282


product price: $515.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
13.75 in
Length
4.5 in
Width
4.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550-OB
Zoro #
G115451282
UPC #
806134127886
Country of Origin
China

Dimensions

Height
13.75 in
Length
4.5 in
Width
4.5 in
Depth
4 in

Details

Item
Bath and Vanity
Color
Old Bronze
Voltage
120V
Housing Material
Brass
Bulb Included
N
Finish
Old Bronze
Watts
75W
Includes
Fixture, Hardware
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base

Description

Minimalism for the bath and vanity setting. Livingston mounts a long up-thrust rectangle diffuser on a ninety-degree arm. Unembellished backplate and arm are a singular smooth piece of cast metal, taking on a variety of characteristics throughout the fixture's available finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.