Livingston 1 Light Bath And Vanity 4.5 In. Satin Nickel

  • Mfr # 550-SN

  • Zoro # G715451200


product price: $515.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
13.75 in
Length
4.5 in
Width
4.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550-SN
Zoro #
G715451200
UPC #
806134127916
Country of Origin
China

Dimensions

Height
13.75 in
Length
4.5 in
Width
4.5 in
Depth
4 in

Details

Color
Satin Nickel
Item
Bath and Vanity
Voltage
120V
Finish
Satin Nickel
Housing Material
Brass
Includes
Fixture, Hardware
Bulb Included
N
Watts
75W
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No

Description

Minimalism for the bath and vanity setting. Livingston mounts a long up-thrust rectangle diffuser on a ninety-degree arm. Unembellished backplate and arm are a singular smooth piece of cast metal, taking on a variety of characteristics throughout the fixture's available finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.