Zoro Homepage

Lloyd 1 Light Pendant 13.75 In. Aged Brass

  • Mfr # 4313-AGB

  • Zoro # G215447185


product price: $2,768.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
22.25 in
Length
13.75 in
Width
13.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4313-AGB
Zoro #
G215447185
UPC #
806134040321
Country of Origin
China

Dimensions

Height
22.25 in
Length
13.75 in
Width
13.75 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Lamp Included
N
Watts
8W
Includes
Fixture, Hardware
Material
Steel
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Socket Count
1
Slope Ceiling Compatable
No
Battery Included
No

Description

A floating work of art, Lloyd features a perfect piece of white alabaster resting within an airy and delicate cage. Light fills the alabaster bowl with a warm glow, casts upward through the open teardrop shape, and softly reflects off the metalwork for an overall effect that is both functional and tranquil. Available as a wall sconce or a pendant in two sizes with 2 gorgeous finishes, Lloyd is sure to fill the void in any space with a serene beauty.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.