Zoro Homepage

Lodi 4 Light Bath And Vanity 24.25 In. Aged Brass

  • Mfr # 1664-AGB

  • Zoro # G115449302


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
4.75 in
Length
24.25 in
Width
24.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1664-AGB
Zoro #
G115449302
UPC #
806134018184
Country of Origin
China

Dimensions

Height
4.75 in
Length
24.25 in
Width
24.25 in
Depth
6.5 in

Details

Item
Bath and Vanity
Color
Aged Brass
Voltage
120V
Watts
4W
Includes
Fixture, Hardware
Bulb Included
N
Finish
Aged Brass
Housing Material
Steel
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
4
Bulb Shape
G9
Slope Ceiling Compatable
No

Description

Paying homage to the 1960s, the slightly askew, large, opal-gloss globe shades fill a space with big, bright light. Topped with metal caps in Aged Brass or Polished Nickel and available as a one, two, three or four-light sconce, Lodi works well in the bath or any other room in the house.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.