Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Logan 1 Light Wall Sconce 6.25 In. Aged Brass

  • Mfr # 171-AGB

  • Zoro # G815450370


product price: $500.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Width
6.25 in
Fixture Voltage
120V
Finish
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171-AGB
Zoro #
G815450370
UPC #
806134006983
Country of Origin
China

Dimensions

Height
18 in
Width
6.25 in
Length
6.25 in
Assembled Depth
7 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Watts
60W
Shade Color
Aged Brass
Body Material
Brass
Slope Ceiling Compatable
No
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
1
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.