Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Logan 2 Light Wall Sconce 16 In. Aged Brass

  • Mfr # 172-AGB

  • Zoro # G515450106


product price: $769.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Width
16 in
Fixture Voltage
120V
Finish
Aged Brass
Assembled Depth
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-AGB
Zoro #
G515450106
UPC #
806134007027
Country of Origin
China

Dimensions

Height
18 in
Width
16 in
Assembled Depth
7.25 in
Length
16 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Shade Color
Aged Brass
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Body Material
Brass
Bulb Shape
E12 Candelabra Base
Socket Count
2
Color
Aged Brass
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.