Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lorimer 1 Light Wall Sconce 4.75 In. Brushed Bronze

  • Mfr # 7922-BBR

  • Zoro # G815452435


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Height
22 in
Width
4.75 in
Fixture Voltage
120V
Finish
Brushed Bronze
Body Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7922-BBR
Zoro #
G815452435
UPC #
806134917517
Country of Origin
China

Dimensions

Height
22 in
Width
4.75 in
Assembled Depth
5.25 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Brushed Bronze
Item
Wall Sconce
Body Material
Acrylic
Watts
8W
Includes
Fixture, Hardware
Shade Color
Brushed Bronze
Lamp Included
N
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Color
Brushed Bronze
Socket Count
1

Description

An elegant capsule-shaped sconce featuring a large opal glossy glass bulb, Lorimer dangles like a lantern over small spaces. It is designed as a feature light or can be hung in multiples along a hallway for maximum impact. Based on your chosen finish, it can appear refined with shiny Aged Brass or industrial with a matte Black Brass finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.