Zoro Homepage

Loris 1 Light Flush Mount 6.25 In. Polished Nickel

  • Mfr # 4500-BM-PN

  • Zoro # G315448044


product price: $462.00
/ea
Free Shipping & Returns

Key Features

Length
6.25 in
Voltage
120V
Height
4.75 in
Finish
Polished Nickel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4500-BM-PN
Zoro #
G315448044
UPC #
806134895532
Country of Origin
China

Dimensions

Length
6.25 in
Width
6.25 in
Height
4.75 in

Details

Voltage
120V
Watts
4W
Finish
Polished Nickel
Item
Flush Mount
Includes
Fixture, Hardware
Bulb Included
N
Body Material
Brass
Color
Black Marble/Polished Nickel
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Dramatic in black marble, elegant in white marble, and luminous in alabaster, the Loris family may be mounted either as a flush mount or sconce. It's simple design, its opulent material, and its sense of proportion make it an impactful fixture.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.