Zoro Homepage

Lorne 1 Light Plug-In Sconce 4 In. Old Bronze

  • Mfr # 4121-OB

  • Zoro # G215451694


product price: $628.00
/ea
Free Shipping & Returns

Key Features

Height
26 in
Width
4 in
Fixture Voltage
120V
Finish
Old Bronze
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4121-OB
Zoro #
G215451694
UPC #
806134898311
Country of Origin
China

Dimensions

Height
26 in
Width
4 in
Length
4 in
Assembled Depth
32 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Plug-in Sconce
Includes
Fixture, Hardware
Body Material
Brass
Watts
60W
Lamp Included
N
Shade Color
Old Bronze
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Switch Type
8' SPT cord with On/Off on Plug
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Color
Old Bronze
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.