Zoro Homepage

Lorne 1 Light Plug-In Sconce 4 In. Polished Nickel

  • Mfr # 4121-PN

  • Zoro # G715451699


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Height
26 in
Width
4 in
Fixture Voltage
120V
Finish
Polished Nickel
Assembled Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4121-PN
Zoro #
G715451699
UPC #
806134897611
Country of Origin
China

Dimensions

Height
26 in
Width
4 in
Assembled Depth
32 in
Length
4 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Plug-in Sconce
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Body Material
Brass
Switch Type
8' SPT cord with On/Off on Plug
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.