Zoro Homepage

Lotus 1 Light Wall Sconce 9.25 In. Gold Leaf/Black

  • Mfr # 5701-GL/BK

  • Zoro # G215452233


product price: $196.00
/ea
Free Shipping & Returns

Key Features

Height
13.33 in
Width
9.25 in
Fixture Voltage
120V
Finish
Gold Leaf/black
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5701-GL/BK
Zoro #
G215452233
UPC #
806134899196
Country of Origin
Philippines

Dimensions

Height
13.33 in
Width
9.25 in
Length
9.25 in
Assembled Depth
4.75 in

Details

Fixture Voltage
120V
Finish
Gold Leaf/black
Item
Wall Sconce
Watts
60W
Includes
Fixture, Hardware
Shade Color
Gold Leaf/black
Lamp Included
N
Body Material
Brass
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.