Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lotus 3 Light Semi Flush 19 In. Gold Leaf/Black

  • Mfr # 5703-GL/BK

  • Zoro # G815452176


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Finish
Gold Leaf/black
Body Material
Brass
Length
19 in
Watts
60W
Height
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5703-GL/BK
Zoro #
G815452176
UPC #
806134899219
Country of Origin
Philippines

Dimensions

Length
19 in
Height
13.5 in
Width
19 in

Details

Item
Semi Flush
Finish
Gold Leaf/black
Body Material
Brass
Watts
60W
Voltage
120V
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
3
Slope Ceiling Compatable
No
Color
Gold Leaf/black
Bulb Shape
E12 Candelabra Base
Bulb Included
N

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.