Zoro Homepage

Lotus 3 Light Semi Flush 19 In. Gold Leaf/White

  • Mfr # 5703-GL/WH

  • Zoro # G315452140


product price: $853.00
/ea
Free Shipping & Returns

Key Features

Finish
Gold Leaf/white
Voltage
120V
Height
13.5 in
Length
19 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5703-GL/WH
Zoro #
G315452140
UPC #
806134899226
Country of Origin
Philippines

Dimensions

Height
13.5 in
Length
19 in
Width
19 in

Details

Item
Semi Flush
Finish
Gold Leaf/white
Voltage
120V
Includes
Fixture, Hardware
Body Material
Brass
Watts
60W
Socket Count
3
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Color
Gold Leaf/white
Battery Included
No
Bulb Included
N
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.