Louise 1 Light Pendant in Patina Gold Leaf Finish

  • Mfr # AH4431-PGL

  • Zoro # G022646818


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Handmade Paper
Hang Type/Length
120 Fabric Covered Cord
Assembled Depth
13 in
Finish
Patina Gold Leaf
Canopy Dimension
5 in. W x 0.5 in. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH4431-PGL
Zoro #
G022646818
UPC #
197292992899
Country of Origin
Philippines

Dimensions

Hang Type/Length
120 Fabric Covered Cord
Assembled Depth
13 in
Canopy Dimension
5 in. W x 0.5 in. H
Fixture Dimension
13 in. L x 13 in. W x 20.25 in. H
Length
13 in
Height
20.25 in
Width
13 in

Details

Shade Material
Handmade Paper
Finish
Patina Gold Leaf
Lamp Base
E26
Canopy Shape
Round
Slope Ceiling Adaptable
Yes
Power Source
Hardwired
Voltage
120 V
Watts
25 W
Lamp Included
No
Damp/Wet Rating
Damp
Standards
UL Listed; cUL
Bulb Type
A21
Item
Pendant
Color
Patina Gold Leaf
Dimmable
No
Number of Lights
1
Material
Iron

Description

Louise celebrates the beauty of handcrafted materials through a soft yet structured silhouette. Made from delicate Japanese rice paper, the shade features mushroom-colored whipstitching along its edges-a quiet detail that highlights the care behind its construction. Gentle folds create subtle texture and geometric interest, giving the piece a warm, sculptural presence. Finished with Patina Gold Leaf hardware, Louise is available as a 1-light pendant with a slim profile and a wide, 3-light lantern-style pendant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.