Louise 3 Light Pendant in Patina Gold Leaf Finish

  • Mfr # AH4433-PGL

  • Zoro # G922646796


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Canopy Dimension
5 in. W x 0.5 in. H
Hang Type/Length
120 Fabric Covered Cord
Dimmable
No
Bulb Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH4433-PGL
Zoro #
G922646796
UPC #
197292992912
Country of Origin
Philippines

Dimensions

Canopy Dimension
5 in. W x 0.5 in. H
Hang Type/Length
120 Fabric Covered Cord
Assembled Depth
25 in
Fixture Dimension
25 in. L x 25 in. W x 18.25 in. H
Height
18.25 in
Length
25 in
Width
25 in

Details

Damp/Wet Rating
Damp
Dimmable
No
Bulb Type
A19
Shade Material
Handmade Paper
Lamp Base
E26
Lamp Included
No
Canopy Shape
Round
Power Source
Hardwired
Number of Lights
3
Item
Pendant
Material
Iron
Slope Ceiling Adaptable
Yes
Voltage
120 V
Color
Patina Gold Leaf
Finish
Patina Gold Leaf
Watts
15 W
Standards
UL Listed; cUL

Description

Louise celebrates the beauty of handcrafted materials through a soft yet structured silhouette. Made from delicate Japanese rice paper, the shade features mushroom-colored whipstitching along its edges-a quiet detail that highlights the care behind its construction. Gentle folds create subtle texture and geometric interest, giving the piece a warm, sculptural presence. Finished with Patina Gold Leaf hardware, Louise is available as a 1-light pendant with a slim profile and a wide, 3-light lantern-style pendant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.