Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lowerre 2 Light Semi Flush in Patina Gold Leaf Finish

  • Mfr # 1552-PGL

  • Zoro # G222646762


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Color
Patina Gold Leaf
Height
11.5 in
Damp/Wet Rating
Damp
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1552-PGL
Zoro #
G222646762
UPC #
197292992035
Country of Origin
Philippines

Dimensions

Height
11.5 in
Canopy Dimension
5.5 in. W x 0.75 in. H
Assembled Depth
16.5 in
Fixture Dimension
16.5 in. W x 11.5 in. H
Width
16.5 in

Details

Power Source
Hardwired
Color
Patina Gold Leaf
Damp/Wet Rating
Damp
Bulb Included
No
Dimmable
No
Number of Bulbs
2
Finish
Patina Gold Leaf
Bulb Type
A19
Canopy Shape
Round
Voltage
120 V
Item
Semi Flush
Body Material
Iron
Slope Ceiling Adaptable
No
Lamp Base
E26
Shade Material
Matte Cloud Glass
Watts
15 W
Lighting Certification
UL Listed; cUL

Description

Reimagining a vintage design with looping metalwork, the Lowerre semi-flush mount brings just the right amount of style to your ceiling. A wide, low-profile shade in matte cloud glass recalls the familiar shape of an antique mason jar. Finished in Patina Gold Leaf, the oversized loop-and-hook suspension nods to the decorative swirls of the Art Nouveau era. Available in two sizes, Lowerre will set a soft ambience in a living room or hallway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.