Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lowerre 3 Light Semi Flush in Patina Gold Leaf Finish

  • Mfr # 1553-PGL

  • Zoro # G122646831


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
3
Height
14.25 in
Color
Patina Gold Leaf
Power Source
Hardwired
Canopy Dimension
5.5 in. W x 0.75 in. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1553-PGL
Zoro #
G122646831
UPC #
197292992059
Country of Origin
Philippines

Dimensions

Height
14.25 in
Canopy Dimension
5.5 in. W x 0.75 in. H
Assembled Depth
21.75 in
Fixture Dimension
21.75 in. W x 14.25 in. H
Width
21.75 in

Details

Number of Bulbs
3
Color
Patina Gold Leaf
Power Source
Hardwired
Dimmable
No
Bulb Included
No
Damp/Wet Rating
Damp
Item
Semi Flush
Finish
Patina Gold Leaf
Watts
15 W
Lighting Certification
UL Listed; cUL
Lamp Base
E26
Voltage
120 V
Shade Material
Matte Cloud Glass
Slope Ceiling Adaptable
No
Bulb Type
A19
Body Material
Iron
Canopy Shape
Round

Description

Reimagining a vintage design with looping metalwork, the Lowerre semi-flush mount brings just the right amount of style to your ceiling. A wide, low-profile shade in matte cloud glass recalls the familiar shape of an antique mason jar. Finished in Patina Gold Leaf, the oversized loop-and-hook suspension nods to the decorative swirls of the Art Nouveau era. Available in two sizes, Lowerre will set a soft ambience in a living room or hallway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.