Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lucio 4.25 in. Wall Sconce Aged Brass

  • Mfr # 9723-AGB

  • Zoro # G616051387


product price: $1,046.99
/ea
Free Shipping & Returns

Key Features

Glass Color
Aged Brass
Finish
Aged Brass
Body Material
Steel
Damp/Wet Rating
ETL Damp
Color Temperature
2700 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9723-AGB
Zoro #
G616051387
UPC #
806134963330
Country of Origin
China

Dimensions

Width
4.25 in
Length
4.25 in
Height
22.5 in

Details

Item
Sconce
Glass Color
Aged Brass
Finish
Aged Brass
Body Material
Steel
Damp/Wet Rating
ETL Damp
Color Temperature
2700 K
Fixture Voltage
120 V
Number of Bulbs
1
Series
Lucio
Includes
Fixture, Hardware
Fixture Wattage
20W
Integrated LED
Yes
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in

Description

The upscale minimal design language of Lucio makes for an easy crossover from living to bath and powder room spaces. A striking inner alabaster bar is framed by Aged Brass metalwork, creating a harmony of fine materials. Delicate pins secure the stone in place, adding a decorative detail to the sleek silhouette. Lucio is available in two sizes.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.