Zoro Homepage

Ludlow 1 Light Wall Sconce 5.5 In. Polished Nickel

  • Mfr # 6801-PN

  • Zoro # G015450798


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
5.5 in
Fixture Voltage
120V
Finish
Polished Nickel
Assembled Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6801-PN
Zoro #
G015450798
UPC #
806134032173
Country of Origin
China

Dimensions

Height
13 in
Width
5.5 in
Assembled Depth
6.5 in
Length
5.5 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Watts
60W
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Body Material
Brass
Lamp Included
N
Designer
Hudson Valley Lighting
Color
Polished Nickel
Socket Count
1
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.