Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luna 1 Light Wall Sconce 5.5 In. Polished Chrome

  • Mfr # 1900-PC

  • Zoro # G615452512


product price: $515.00
/ea
Free Shipping & Returns

Key Features

Width
5.5 in
Fixture Voltage
120V
Finish
Polished Chrome
Watts
60W
Shade Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1900-PC
Zoro #
G615452512
UPC #
806134827311
Country of Origin
China

Dimensions

Height
14 in
Width
5.5 in
Assembled Depth
6.875 in
Length
5.5 in

Details

Fixture Voltage
120V
Finish
Polished Chrome
Item
Wall Sconce
Watts
60W
Shade Color
Polished Chrome
Lamp Included
N
Body Material
Brass
Includes
Fixture, Hardware
Color
Polished Chrome
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.