Lynden 5 Light Chandelier 22 In. Antique Nickel

  • Mfr # 522-AN

  • Zoro # G015449457


product price: $5,870.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Finish
Antique Nickel
Color
Antique Nickel
Material
Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-AN
Zoro #
G015449457
UPC #
806134112868
Country of Origin
China

Dimensions

Height
8.25 in
Width
22 in
Length
22 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Antique Nickel
Color
Antique Nickel
Material
Brass
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
5

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.