Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lynden 5 Light Chandelier 22 In. Polished Nickel

  • Mfr # 522-PN

  • Zoro # G615449529


product price: $5,870.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Finish
Polished Nickel
Color
Polished Nickel
Length
22 in
Height
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522-PN
Zoro #
G615449529
UPC #
806134112882
Country of Origin
China

Dimensions

Length
22 in
Height
8.25 in
Width
22 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Polished Nickel
Color
Polished Nickel
Material
Brass
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
5
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.