Lynden 8 Light Chandelier 30 In. Antique Nickel

  • Mfr # 532-AN

  • Zoro # G415450992


product price: $7,970.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
6W
Finish
Antique Nickel
Material
Steel
Bulb Included
N
Color
Antique Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532-AN
Zoro #
G415450992
UPC #
806134022464
Country of Origin
China

Dimensions

Width
30 in
Height
4.25 in
Length
30 in

Details

Item
Chandelier
Fixture Wattage
6W
Finish
Antique Nickel
Material
Steel
Bulb Included
N
Color
Antique Nickel
Voltage
120V
Includes
Fixture, Hardware
Socket Count
8
Battery Included
No
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.