Zoro Homepage

Mackay 1 Light Wall Sconce 7.75 In. Aged Brass, 2 tier

  • Mfr # 1602-AGB

  • Zoro # G515449094


product price: $412.00
/ea
Free Shipping & Returns

Key Features

Height
7.75 in
Width
7.75 in
Fixture Voltage
120V
Finish
Aged Brass
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1602-AGB
Zoro #
G515449094
UPC #
806134083687
Country of Origin
China

Dimensions

Height
7.75 in
Width
7.75 in
Assembled Depth
4.5 in
Length
7.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Body Material
Steel
Watts
4W
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Aged Brass
Bulb Shape
G9
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
1
Color
Aged Brass
Designer
Hudson Valley Lighting
Tier
2
Product Care
Clean with soft, damp cloth

Description

Mackay's layering of materials is nothing short of stunning. An opal matte globe is nestled within a thick piece of clear cast glass and finished by a smooth metal backplate, elevating the simple square and circle geometry for a gorgeous wall sconce or flush mount installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.