Zoro Homepage

Madison Square 1 Light Flush Mount 13.25 In. Distressed Bronze

  • Mfr # 4114-DB

  • Zoro # G515451882


product price: $1,160.00
/ea
Free Shipping & Returns

Key Features

Length
13.25 in
Voltage
120V
Height
4.25 in
Watts
25W
Finish
DISTRESSED BRONZE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4114-DB
Zoro #
G515451882
UPC #
806134936624
Country of Origin
China

Dimensions

Length
13.25 in
Width
13.25 in
Height
4.25 in

Details

Voltage
120V
Watts
25W
Finish
DISTRESSED BRONZE
Item
Flush Mount
Includes
Fixture, Hardware
Body Material
Steel
Bulb Included
Y
Color
DISTRESSED BRONZE
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Socket Count
1
Battery Included
No

Description

Bringing two striking materials together, Madison Square features a thick panel of alabaster recessed into a sleek metal shade. Perforations in the shade add a graPhilippinesic edge to this flush mount while facilitating side illumination. When the LED is illuminated, the milky alabaster comes alive with a warm, welcoming glow. Choose between two distinctive finish options: Aged Brass for a timeless elegance or Distressed Bronze for a more industrial feel.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.