Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Malba 1 Light Wall Sconce 4.75 In. Distressed Bronze

  • Mfr # 9005-DB

  • Zoro # G615449383


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Height
4.75 in
Width
4.75 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9005-DB
Zoro #
G615449383
UPC #
806134144289
Country of Origin
China

Dimensions

Height
4.75 in
Width
4.75 in
Assembled Depth
7.25 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
8W
Shade Color
Distressed Bronze
Body Material
STEEL
Lamp Included
N
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Hudson Valley Lighting
Color
Distressed Bronze
Socket Count
1
Slope Ceiling Compatable
Yes

Description

A braided cord, a bit of knurled detailing and an alabaster shade make this streamlined, cylindrical silhouette feel special. Add a modern aesthetic and subtle luxury to the kitchen, hallway and other living spaces with this straightforward, clean sconce. Available in Aged Brass and Distressed Bronze.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.