Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Malcolm 1 Light Bath And Vanity 18 In. Aged Brass

  • Mfr # 6622-AGB

  • Zoro # G315450528


product price: $807.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
18 in
Length
4.75 in
Width
4.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6622-AGB
Zoro #
G315450528
UPC #
806134797959
Country of Origin
China

Dimensions

Height
18 in
Length
4.75 in
Width
4.75 in
Depth
4 in

Details

Item
Bath and Vanity
Color
Aged Brass
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Finish
Aged Brass
Watts
9W
Housing Material
Steel
Socket Count
1
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No
Battery Included
No

Description

Malcolm offers a modern adaptation of an Art Deco-style lighting fixture of the sort you might see in old buildings in Manhattan. Both practical and luxurious, Malcolm is a bath bar that mounts either vertically or horizontally. Its opal matte glass diffuser softens the glow, making for a better reflection by putting you in your best light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.